2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Ring Terminals
  6. PV4-38R-E
  • 
Ring Terminals - PV4-38R-E RING TERM  VNY  4 AWG  3/8 - PV4-38R-E
PANDUITlogo
PANDUIT

PV4-38R-E RING TERM VNY 4 AWG 3/8

Product code: 
PDTPV438RE
Mfr Number: 
PV4-38R-E
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
Min: 20 EA , Multiple  20 EA
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
PV4-38R-E RING TERM VNY 4 AWG 3/8


Technical Specifications



Technical Specifications

Ring Terminals
Mfrcode PAND
Catalog Number PV4-38R-E
Mfr Fullname PANDUIT CORPORATION
Pkg Weight .4
Product Name INSULATED FUNNEL-ENTRY RING TERMINAL
Mfr UNSPSC 39121432
Pkg Weight UOM LB
Pkg Type CT
Pkg UOM EA
Pkg Qty 200
 
Type STANDARD
Additional Information DIMENSION 1.95 INCH LENGTH X 0.68 INCH WIDTH X 0.05 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER
Approval UL, CSA
Standard Package 20
Color YELLOW
Insulation Type VINYL INSULATED
Temperature Rating 221 DEG F
Stud Size 3/8 INCH
Maximum Conductor Size 4 AWG