Min: 200 EA , Multiple 200 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | PV4-10RX-T |
| Mfr UNSPSC | 39121432 |
| Mfr Fullname | PANDUIT CORPORATION |
| Product Name | INSULATED EXPANDED RING TERMINAL |
| Pkg Weight | 3.72 |
| Pkg Weight UOM | LB |
| Pkg Type | CT |
| Pkg Qty | 1200 |
| Pkg UOM | EA |
| Type | STANDARD |
|---|---|
| Additional Information | DIMENSION 1.87 INCH LENGTH X 0.55 INCH WIDTH X 0.05 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| Approval | UL, CSA |
| Standard Package | 200 |
| Color | YELLOW |
| Insulation Type | VINYL INSULATED, EXPANDED ENTRY |
| Temperature Rating | 221 DEG F |
| Stud Size | #10 |
| Maximum Conductor Size | 4 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.