2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Ring Terminals
  6. PV12-14HDR-D
  • 
Ring Terminals - PV12-14HDR-D HVY DUTY RING TERM  VNY - PV12-14HDR-D
PANDUITlogo
PANDUIT

PV12-14HDR-D HVY DUTY RING TERM VNY

Product code: 
PDTPV1214HDRD
Mfr Number: 
PV12-14HDR-D
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
Min: 500 EA , Multiple  500 EA
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
PV12-14HDR-D HVY DUTY RING TERM VNY


Technical Specifications



Technical Specifications

Ring Terminals
Mfrcode PAND
Catalog Number PV12-14HDR-D
Mfr UNSPSC 39121432
Mfr Fullname PANDUIT CORPORATION
Product Name INSULATED FUNNEL-ENTRY HEAVY DUTY RING TERMINAL
Pkg Weight 3.15
Pkg Weight UOM LB
Pkg Type CT
Pkg Qty 3000
Pkg UOM EA
 
Type FUNNEL ENTRY, HEAVY DUTY
Additional Information DIMENSION 1.23 INCH LENGTH X 0.52 INCH WIDTH X 0.05 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER
Approval UL, CSA
Standard Package 500
Color YELLOW
Insulation Type VINYL INSULATED
Temperature Rating 221 DEG F
Stud Size #14
Minimum Conductor Size 16 AWG
Maximum Conductor Size 12 AWG