2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Ring Terminals
  6. PV12-10HDR-D
  • 
Ring Terminals - PV12-10HDR-D HVY DUTY RING TERM  VNY - PV12-10HDR-D
PANDUITlogo
PANDUIT

PV12-10HDR-D HVY DUTY RING TERM VNY

Product code: 
PDTPV1210HDRD
Mfr Number: 
PV12-10HDR-D
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
Min: 500 EA , Multiple  500 EA
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
PV12-10HDR-D HVY DUTY RING TERM VNY


Technical Specifications



Technical Specifications

Ring Terminals
Mfrcode PAND
Catalog Number PV12-10HDR-D
MFR UNSPSC 39121432
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT UOM LB
PKG TYPE CT
PRODUCT NAME INSULATED FUNNEL-ENTRY HEAVY DUTY RING TERMINAL
PKG WEIGHT 2.6
PKG QTY 3000
PKG UOM EA
 
Type FUNNEL ENTRY, HEAVY DUTY
ADDITIONAL INFORMATION DIMENSION 1.08 INCH LENGTH X 0.37 INCH WIDTH X 0.05 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER
APPROVAL UL, CSA
STANDARD PACKAGE 500
COLOR YELLOW
INSULATION TYPE VINYL INSULATED
Temperature Rating 221 DEG F
STUD SIZE #10
Minimum Conductor Size 16 AWG
MAXIMUM CONDUCTOR SIZE 12 AWG