Min: 100 EA , Multiple 100 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | PN18-14R-C |
| Mfr UNSPSC | 39121432 |
| Mfr Fullname | PANDUIT CORPORATION |
| Product Name | INSULATED RING TERMINAL |
| Pkg Weight | .33 |
| Pkg Weight UOM | LB |
| Pkg Type | CT |
| Pkg Qty | 500 |
| Pkg UOM | EA |
| Additional Information | DIMENSION 1.09 INCH LENGTH X 0.45 INCH WIDTH X 0.03 INCH THICK MATERIAL ELECTROLYTIC TIN PLATED COPPER |
|---|---|
| Type | STANDARD |
| Approval | UL, CSA |
| Standard Package | 100 |
| Color | RED |
| Insulation Type | NYLON INSULATED |
| Temperature Rating | 221 DEG F |
| Stud Size | 1/4 INCH |
| Minimum Conductor Size | 22 AWG |
| Maximum Conductor Size | 18 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.