Min: 50 EA , Multiple 50 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| MFR UNSPSC | 39121432 |
| Catalog Number | PN10-10LF-L |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | INSULATED LOCKING FORK TERMINAL |
| PKG WEIGHT | .28 |
| PKG WEIGHT UOM | LB |
| PKG QTY | 500 |
| PKG TYPE | CT |
| PKG UOM | EA |
| Type | LOCKING |
|---|---|
| ADDITIONAL INFORMATION | DIMENSION 1.05 INCH LENGTH X 0.34 INCH WIDTH X 0.04 INCH THICK SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 50 |
| COLOR | YELLOW |
| INSULATION TYPE | NYLON INSULATED |
| Temperature Rating | 221 DEG F |
| STUD SIZE | #10 |
| Minimum Conductor Size | 12 AWG |
| MAXIMUM CONDUCTOR SIZE | 10 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.