Min: 100 EA , Multiple 100 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | PM2-5R-C |
| MFR UNSPSC | 39121432 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | METRIC NON-INSULATED RING TERMINAL |
| PKG WEIGHT UOM | LB |
| PKG WEIGHT | .25 |
| PKG TYPE | CT |
| PKG QTY | 500 |
| PKG UOM | EA |
|---|---|
| Type | STANDARD |
| ADDITIONAL INFORMATION | DIMENSION 18.4 MM LENGTH X 8.9 MM WIDTH BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| STANDARD PACKAGE | 100 |
| INSULATION TYPE | NON INSULATED |
| STUD SIZE | M5 |
| Minimum Conductor Size | 1.5 SQ MM |
| MAXIMUM CONDUCTOR SIZE | 2.5 SQ MM |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.