Min: 25 EA , Multiple 25 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | PH18-10R-Q |
| MFR UNSPSC | 39121432 |
| PRODUCT NAME | INSULATED HEAT-SHRINK RING TERMINAL |
| PKG WEIGHT | .1 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG UOM | EA |
| PKG QTY | 125 |
| Type | STANDARD |
|---|---|
| ADDITIONAL INFORMATION | DIMENSION 1.08 INCH LENGTH X 0.31 INCH WIDTH MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 25 |
| COLOR | RED |
| INSULATION TYPE | HEAT SHRINK INSULATED |
| STUD SIZE | #10 |
| Minimum Conductor Size | 22 AWG |
| MAXIMUM CONDUCTOR SIZE | 18 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.