Min: 25 EA , Multiple 25 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | PH14-8R-Q |
| Mfr UNSPSC | 39121432 |
| Product Name | INSULATED HEAT-SHRINK RING TERMINAL |
| Pkg Weight | .12 |
| Pkg Weight UOM | LB |
| Mfr Fullname | PANDUIT CORPORATION |
| Pkg Type | CT |
| Pkg Qty | 125 |
| Pkg UOM | EA |
| Type | STANDARD |
|---|---|
| Additional Information | DIMENSION 1.03 INCH LENGTH X 0.31 INCH WIDTH MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| Approval | UL, CSA |
| Standard Package | 25 |
| Color | BLUE |
| Insulation Type | HEAT SHRINK INSULATED |
| Stud Size | #8 |
| Minimum Conductor Size | 16 AWG |
| Maximum Conductor Size | 14 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.