Min: 25 EA , Multiple 25 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | P8-56R-Q |
| Mfr UNSPSC | 39121432 |
| Product Name | NON-INSULATED RING TERMINAL |
| Mfr Fullname | PANDUIT CORPORATION |
| Pkg Weight | .22 |
| Pkg Weight UOM | LB |
| Pkg Type | CT |
| Pkg Qty | 250 |
| Pkg UOM | EA |
|---|---|
| Type | BEVELED |
| Additional Information | DIMENSION 1-1/4 INCH LENGTH X 0.59 INCH WIDTH X 0.04 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| Approval | UL, CSA |
| Standard Package | 25 |
| Insulation Type | NON INSULATED |
| Temperature Rating | 194 DEG F |
| Stud Size | 5/16 INCH |
| Maximum Conductor Size | 8 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.