2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Ring Terminals
  6. P8-10R-Q
  • 
Ring Terminals - P8-10R-Q 8AWG CU UNINSUL#10 RING TONGUE - P8-10R-Q
PANDUITlogo
PANDUIT

P8-10R-Q 8AWG CU UNINSUL#10 RING TONGUE

Product code: 
PDTP810RQ
Mfr Number: 
P8-10R-Q
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
Min: 25 EA , Multiple  25 EA
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
P8-10R-Q 8AWG CU UNINSUL#10 RING TONGUE

Technical Specifications



Technical Specifications

Ring Terminals
Mfrcode PAND
Catalog Number P8-10R-Q
Mfr UNSPSC 39121432
Mfr Fullname PANDUIT CORPORATION
Product Name NON-INSULATED RING TERMINAL
Pkg Weight .22
Pkg Weight UOM LB
Pkg Type CT
Pkg Qty 250
 
Pkg UOM EA
Type BEVELED
Additional Information DIMENSION 1.14 INCH LENGTH X 0.47 INCH WIDTH X 0.04 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER
Approval UL, CSA
Standard Package 25
Insulation Type NON INSULATED
Temperature Rating 194 DEG F
Stud Size #10
Maximum Conductor Size 8 AWG