Min: 20 EA , Multiple 20 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | P6-8R-E |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | NON-INSULATED RING TERMINAL |
| MFR UNSPSC | 39121432 |
| PKG WEIGHT | .23 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 200 |
| PKG UOM | EA |
|---|---|
| Type | BEVELED |
| ADDITIONAL INFORMATION | DIMENSION 1.21 INCH LENGTH X 0.47 INCH WIDTH X 0.045 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 20 |
| Temperature Rating | 194 DEG F |
| INSULATION TYPE | NON INSULATED |
| STUD SIZE | #8 |
| MAXIMUM CONDUCTOR SIZE | 6 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.