Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | P4-14R-E |
| MFR UNSPSC | 39121432 |
| PRODUCT NAME | NON-INSULATED RING TERMINAL |
| MFR FULLNAME | PANDUIT CORPORATION |
| PKG WEIGHT | .32 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 200 |
| PKG UOM | EA |
|---|---|
| Type | BEVELED |
| ADDITIONAL INFORMATION | DIMENSION 1.4 INCH LENGTH X 0.55 INCH WIDTH X 0.05 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 20 |
| INSULATION TYPE | NON INSULATED |
| Temperature Rating | 194 DEG F |
| STUD SIZE | 1/4 INCH |
| MAXIMUM CONDUCTOR SIZE | 4 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.