2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Ring Terminals
  6. P4-12R-T
  • 
Ring Terminals - P4-12R-T RING TERMINAL LARGE WIRE NON-IN - P4-12R-T
PANDUITlogo
PANDUIT

P4-12R-T RING TERMINAL LARGE WIRE NON-IN

Product code: 
PDTP412RT
Mfr Number: 
P4-12R-T
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
Min: 1000 EA , Multiple  1000 EA
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
P4-12R-T RING TERMINAL LARGE WIRE NON-IN
Ring terminal, large wire, 4 AWG, 1/2" stud size, non-insulated, bulk package.


Technical Specifications



Technical Specifications

Ring Terminals
Mfrcode PAND
Catalog Number P4-12R-T
Mfr UNSPSC 39121432
Mfr Fullname PANDUIT CORPORATION
Product Name NON-INSULATED RING TERMINAL
Pkg Weight 3.3
Pkg Weight UOM LB
Pkg Qty 2000
Pkg Type CT
 
Pkg UOM EA
Type BEVELED
Additional Information DIMENSION 1.55 INCH LENGTH X 0.86 INCH WIDTH X 0.05 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER
Approval UL, CSA
Standard Package 200
Insulation Type NON INSULATED
Temperature Rating 194 DEG F
Stud Size 1/2 INCH
Maximum Conductor Size 4 AWG