At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
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
Min: 1000 EA , Multiple 1000 EA
Ring Terminals | |
Mfrcode | PAND |
---|---|
Catalog Number | P18-6RHT6-M |
Mfr UNSPSC | 39121432 |
Product Name | NON-INSULATED HIGH TEMPERATURE RING TERMINAL |
Mfr Fullname | PANDUIT CORPORATION |
Pkg Weight | 1.5 |
Pkg Weight UOM | LB |
Pkg Type | CT |
Pkg Qty | 10000 |
Pkg UOM | EA |
---|---|
Type | BEVELED |
Additional Information | DIMENSION 0.62 INCH LENGTH X 1/4 INCH WIDTH X 0.03 INCH THICK BRAZED SEAM BARREL MATERIAL NICKEL PLATED COPPER |
Standard Package | 1000 |
Insulation Type | NON INSULATED |
Temperature Rating | 650 DEG F |
Stud Size | #6 |
Minimum Conductor Size | 22 AWG |
Maximum Conductor Size | 18 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.