2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Ring Terminals
  6. P18-38R-C
  • 
Ring Terminals - P18-38R-C TERM RING NON-INSUL. - P18-38R-C
PANDUITlogo
PANDUIT

P18-38R-C TERM RING NON-INSUL.

Product code: 
PDTP1838RC
Mfr Number: 
P18-38R-C
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
Min: 100 EA , Multiple  100 EA
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
P18-38R-C TERM RING NON-INSUL.


Technical Specifications



Technical Specifications

Ring Terminals
Mfrcode PAND
Catalog Number P18-38R-C
MFR UNSPSC 39121432
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME NON-INSULATED RING TERMINAL
PKG WEIGHT .26
PKG TYPE CT
PKG WEIGHT UOM LB
PKG QTY 1000
PKG UOM EA
 
Type BEVELED
ADDITIONAL INFORMATION DIMENSION 1 INCH LENGTH X 0.53 INCH WIDTH X 0.03 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER
APPROVAL UL, CSA
STANDARD PACKAGE 100
INSULATION TYPE NON INSULATED
Temperature Rating 194 DEG F
STUD SIZE 3/8 INCH
Minimum Conductor Size 22 AWG
MAXIMUM CONDUCTOR SIZE 18 AWG