Min: 1000 EA , Multiple 1000 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | P14-10RHT6-M |
| MFR UNSPSC | 39121432 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | NON-INSULATED HIGH TEMPERATURE RING TERMINAL |
| PKG WEIGHT | 1.9 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 10000 |
| PKG UOM | EA |
|---|---|
| Type | BEVELED |
| ADDITIONAL INFORMATION | DIMENSION 0.71 INCH LENGTH X 0.31 INCH WIDTH X 0.03 INCH THICK BRAZED SEAM BARREL MATERIAL NICKEL PLATED COPPER |
| STANDARD PACKAGE | 1000 |
| INSULATION TYPE | NON INSULATED |
| Temperature Rating | 650 DEG F |
| STUD SIZE | #10 |
| Minimum Conductor Size | 16 AWG |
| MAXIMUM CONDUCTOR SIZE | 14 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.