Min: 500 EA , Multiple 500 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | P12-8HDR-D |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | NON-INSULATED HEAVY DUTY RING TERMINAL |
| MFR UNSPSC | 39121432 |
| PKG WEIGHT | 2.05 |
| PKG TYPE | CT |
| PKG WEIGHT UOM | LB |
| PKG QTY | 5000 |
| PKG UOM | EA |
| Type | HEAVY DUTY |
|---|---|
| ADDITIONAL INFORMATION | DIMENSION 0.78 INCH LENGTH X 0.31 INCH WIDTH X 0.05 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 500 |
| INSULATION TYPE | NON INSULATED |
| Temperature Rating | 194 DEG F |
| STUD SIZE | #8 |
| Minimum Conductor Size | 16 AWG |
| MAXIMUM CONDUCTOR SIZE | 12 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.