Min: 500 EA , Multiple 500 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | P12-38HDR-D |
| Mfr UNSPSC | 39121432 |
| Mfr Fullname | PANDUIT CORPORATION |
| Product Name | NON-INSULATED HEAVY DUTY RING TERMINAL |
| Pkg Weight | 2.75 |
| Pkg Weight UOM | LB |
| Pkg Type | CT |
| Pkg Qty | 5000 |
| Pkg UOM | EA |
| Type | HEAVY DUTY |
|---|---|
| Additional Information | DIMENSION 1.04 INCH LENGTH X 0.58 INCH WIDTH X 0.05 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| Approval | UL, CSA |
| Standard Package | 500 |
| Insulation Type | NON INSULATED |
| Temperature Rating | 194 DEG F |
| Stud Size | 3/8 INCH |
| Minimum Conductor Size | 16 AWG |
| Maximum Conductor Size | 12 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.