Min: 50 EA , Multiple 50 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | P10-56R-L |
| MFR UNSPSC | 39121432 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | NON-INSULATED RING TERMINAL |
| PKG WEIGHT | .24 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 500 |
| PKG UOM | EA |
| Type | BEVELED |
|---|---|
| ADDITIONAL INFORMATION | DIMENSION 0.95 INCH LENGTH X 0.52 INCH WIDTH X 0.04 INCH THICK BRAZED SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 50 |
| INSULATION TYPE | NON INSULATED |
| Temperature Rating | 194 DEG F |
| STUD SIZE | 5/16 INCH |
| Minimum Conductor Size | 12 AWG |
| MAXIMUM CONDUCTOR SIZE | 10 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.