Min: 1000 EA , Multiple 1000 EA
Other Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | PNF18-6F-M |
| Mfr UNSPSC | 39121432 |
| Mfr Fullname | PANDUIT CORPORATION |
| Product Name | INSULATED FUNNEL-ENTRY FORK TERMINAL |
| Pkg Weight | 2 |
| Pkg Weight UOM | LB |
| Pkg Type | CT |
| Pkg Qty | 6000 |
| Pkg UOM | EA |
| Type | FUNNEL ENTRY |
|---|---|
| Additional Information | DIMENSION 0.8 INCH LENGTH X 0.3 INCH WIDTH X 0.03 INCH THICK SEAM BARREL MATERIAL ELECTROLYTIC TIN PLATED COPPER |
| Approval | UL, CSA |
| Standard Package | 1000 |
| Color | RED |
| Insulation Type | NYLON INSULATED |
| Temperature Rating | 221 DEG F |
| Stud Size | #6 |
| Minimum Conductor Size | 22 AWG |
| Maximum Conductor Size | 18 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.