Min: 100 EA , Multiple 100 EA
Other Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | DNG18-188FB-C |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | FULLY INSULATED BUTTED FEMALE DISCONNECT |
| MFR UNSPSC | 39121447 |
| PKG WEIGHT | .29 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 1000 |
| PKG UOM | EA |
| Type | FUNNEL ENTRY |
|---|---|
| ADDITIONAL INFORMATION | DIMENSION 0.89 INCH LENGTH X 0.29 INCH WIDTH INTERNAL WIRE BARREL MATERIAL TIN PLATED BRASS WITH INSULATION GRIP |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 100 |
| COLOR | RED |
| INSULATION TYPE | NYLON FULLY INSULATED |
| Temperature Rating | 221 DEG F |
| Tab Size | 0.187 INCH X 0.02 INCH |
| Minimum Conductor Size | 22 AWG |
| MAXIMUM CONDUCTOR SIZE | 18 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.