Min: 1 BX , Multiple 1 BX
Other Terminals | |
| Mfrcode | IDEAL |
|---|---|
| MFR UNSPSC | 39121400 |
| Catalog Number | 83-7071 |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| PRODUCT NAME | SNAP SPADE TERMINAL |
| PKG TYPE | PK |
| PKG WEIGHT UOM | LB |
| PKG WEIGHT | .1 |
| PKG QTY | 250 |
| PKG UOM | EA |
| Type | BEVELED, FUNNEL ENTRY |
|---|---|
| ADDITIONAL INFORMATION | MATERIAL TIN PLATED BRASS BRAZED/BUTTED SEAM PREVENT SPLITTING WIRE INSULATION DIAMETER 0.161 INCH |
| APPROVAL | UL, CUL |
| STANDARD PACKAGE | 25 PER CARTON |
| COLOR | BLUE |
| INSULATION TYPE | VINYL INSULATED |
| Temperature Rating | 75 DEG C |
| STUD SIZE | #10 |
| Minimum Conductor Size | 16 AWG |
| MAXIMUM CONDUCTOR SIZE | 14 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.