2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Other Terminals
  6. 83-7051
  • 
Other Terminals - 83-7051 TERMINAL VINYL SNAP SPADE 25/BX - 83-7051
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

83-7051 TERMINAL VINYL SNAP SPADE 25/BX

Product code: 
IDE837051
Mfr Number: 
83-7051
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
 BX

Min: 1 BX , Multiple  1 BX
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
83-7051 TERMINAL VINYL SNAP SPADE 25/BX
IDEAL, Spade Terminal, Vinyl Snap Spade, Cable Size: 16 - 14 AWG, Stud Size: 6 IN, Insulation: Vinyl Insulated, Material: Tin Plated Brass

Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.


Technical Specifications



Technical Specifications

Other Terminals
MFR UNSPSC 39121400
Mfrcode IDEAL
Catalog Number 83-7051
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT .1
PKG WEIGHT UOM LB
PRODUCT NAME SNAP SPADE TERMINAL
PKG TYPE PK
PKG QTY 250
PKG UOM EA
 
Type BEVELED, FUNNEL ENTRY
ADDITIONAL INFORMATION MATERIAL TIN PLATED BRASS BRAZED/BUTTED SEAM PREVENT SPLITTING WIRE INSULATION DIAMETER 0.161 INCH
APPROVAL UL, CUL
STANDARD PACKAGE 25 PER CARTON
COLOR BLUE
INSULATION TYPE VINYL INSULATED
Temperature Rating 75 DEG C
STUD SIZE #6
Minimum Conductor Size 16 AWG
MAXIMUM CONDUCTOR SIZE 14 AWG