Min: 1 BX , Multiple 1 BX
Other Terminals | |
| Mfrcode | IDEAL |
|---|---|
| Catalog Number | 83-6231 |
| MFR UNSPSC | 39121400 |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| PRODUCT NAME | SPADE TERMINAL |
| PKG WEIGHT | .2 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 250 |
| Type | BEVELED, FUNNEL ENTRY |
| PKG UOM | EA |
|---|---|
| ADDITIONAL INFORMATION | MATERIAL TIN PLATED BRASS BRAZED/BUTTED SEAM PREVENT SPLITTING |
| APPROVAL | UL, CUL |
| STANDARD PACKAGE | 25 PER CARTON |
| INSULATION TYPE | NON INSULATED |
| Temperature Rating | 105 DEG C |
| STUD SIZE | 1/4 INCH |
| Minimum Conductor Size | 12 AWG |
| MAXIMUM CONDUCTOR SIZE | 10 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.