2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Other Terminals
  6. 83-6221
  • 
Other Terminals - 83-6221 TERM B FORK 12-10 AWG10 25/BX - 83-6221
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

83-6221 TERM B FORK 12-10 AWG10 25/BX

Product code: 
IDE836221
Mfr Number: 
83-6221
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
 BX

Min: 1 BX , Multiple  1 BX
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
83-6221 TERM B FORK 12-10 AWG10 25/BX
IDEAL, Spade Terminal, Bare Spade, Cable Size: 12 - 10 AWG, Stud Size: 10 IN, Insulation: Non-Insulated, Material: Tin Plated Brass

Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.


Technical Specifications



Technical Specifications

Other Terminals
Mfrcode IDEAL
Catalog Number 83-6221
Mfr UNSPSC 39121400
Product Name SPADE TERMINAL
Mfr Fullname IDEAL INDUSTRIES INC
Pkg Weight .2
Pkg Weight UOM LB
Pkg Qty 250
Pkg Type PK
Type BEVELED, FUNNEL ENTRY
 
Pkg UOM EA
Approval UL, CUL
Additional Information MATERIAL TIN PLATED BRASS BRAZED/BUTTED SEAM PREVENT SPLITTING
Standard Package 25 PER CARTON
Insulation Type NON INSULATED
Temperature Rating 105 DEG C
Stud Size #10
Minimum Conductor Size 12 AWG
Maximum Conductor Size 10 AWG