2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Other Terminals
  6. 83-6171
  • 
Other Terminals - 83-6171 TERM B FORK 16-14 AWG10 25/BX - 83-6171
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

83-6171 TERM B FORK 16-14 AWG10 25/BX

Product code: 
IDE836171
Mfr Number: 
83-6171
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
 BX

Min: 1 BX , Multiple  1 BX
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
83-6171 TERM B FORK 16-14 AWG10 25/BX
IDEAL, Spade Terminal, Bare Spade, Cable Size: 16 - 14 AWG, Stud Size: 10 IN, Insulation: Non-Insulated, Material: Tin Plated Brass

Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.


Technical Specifications



Technical Specifications

Other Terminals
Mfrcode IDEAL
Catalog Number 83-6171
Mfr Fullname IDEAL INDUSTRIES INC
Product Name SPADE TERMINAL
Mfr UNSPSC 39121400
Pkg Weight .1
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 250
Pkg UOM EA
 
Type BEVELED, FUNNEL ENTRY
Additional Information MATERIAL TIN PLATED BRASS BRAZED/BUTTED SEAM PREVENT SPLITTING
Approval UL, CUL
Standard Package 25 PER CARTON
Insulation Type NON INSULATED
Temperature Rating 105 DEG C
Stud Size #10
Minimum Conductor Size 16 AWG
Maximum Conductor Size 14 AWG