Min: 1 BX , Multiple 1 BX
Other Terminals | |
| Mfrcode | IDEAL |
|---|---|
| Catalog Number | 83-0621 |
| Mfr UNSPSC | 39121400 |
| Mfr Fullname | IDEAL INDUSTRIES INC |
| Pkg Weight | .5 |
| Product Name | RING TERMINAL |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 200 |
| Pkg UOM | EA |
| Type | BEVELED, FUNNEL ENTRY |
|---|---|
| Additional Information | MATERIAL TIN PLATED BRASS BRAZED/BUTTED SEAMS PREVENT SPLITTING |
| Approval | UL, CUL |
| Standard Package | 20 PER CARTON |
| Insulation Type | NON INSULATED |
| Temperature Rating | 105 DEG C |
| Stud Size | 5/16 INCH |
| Minimum Conductor Size | 12 AWG |
| Maximum Conductor Size | 4 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.