2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Other Terminals
  6. 83-0141
  • 
Other Terminals - 83-0141 TERM B RING22-18AWG#10 25/BX - 83-0141
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

83-0141 TERM B RING22-18AWG#10 25/BX

Product code: 
IDE830141
Mfr Number: 
83-0141
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
 BX

Min: 1 BX , Multiple  1 BX
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
83-0141 TERM B RING22-18AWG#10 25/BX
IDEAL, Ring Terminal, Bare Ring, Cable Size: 22 - 18 AWG, Stud Size: 10 IN, Number Of Holes: 1, Insulation: Non-Insulated, Material: Tin Plated Brass

Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.


Technical Specifications



Technical Specifications

Other Terminals
Mfrcode IDEAL
Catalog Number 83-0141
Mfr UNSPSC 39121400
Product Name RING TERMINAL
Mfr Fullname IDEAL INDUSTRIES INC
Pkg Weight .2
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 250
Pkg UOM EA
 
Type BEVELED, FUNNEL ENTRY
Additional Information MATERIAL TIN PLATED BRASS BRAZED/BUTTED SEAMS PREVENT SPLITTING
Approval UL, CUL
Standard Package 25 PER CARTON
Insulation Type NON INSULATED
Temperature Rating 105 DEG C
Stud Size #10
Minimum Conductor Size 22 AWG
Maximum Conductor Size 18 AWG