2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Other Terminals
  6. 30-648
  • 
Other Terminals - 30-648 PRE-INS CRIMP CONN LG 5000/CT - 30-648
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

30-648 PRE-INS CRIMP CONN LG 5000/CT

Product code: 
IDE30648
Mfr Number: 
30-648
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
 CT

Min: 1 CT , Multiple  1 CT
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
30-648 PRE-INS CRIMP CONN LG 5000/CT
IDEAL, Crimp Connecter, Pre-Insulated, Conductor Range: 4 - 16 Min, 1 - 12 W/ 4- 14 Max AWG, Size: Large, Voltage Rating: 600 V, Conductor Range (Main/Primary): 2 to 12, Model: NC-8

Crimp connectors from IDEAL are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. IDEALs Pre-Insulated Crimp Connectors have a compact design that fits easily into tight locations.


Technical Specifications



Technical Specifications

Other Terminals
Mfrcode IDEAL
Catalog Number 30-648
Mfr UNSPSC 39121409
Mfr Fullname IDEAL INDUSTRIES INC
Product Name CRIMP CONNECTOR
Pkg Weight 27
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 5000
 
Pkg UOM EA
Type INSULATED
Approval UL, CSA
Standard Package 10000 PER CARTON
Voltage Rating 600 V
Temperature Rating 221 DEG F
Wire Type COPPER, STRANDED
Minimum Wire Combination Size (4) #16
Maximum Wire Combination Size (1) #12, (4) #14