2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Other Terminals
  6. 2011SB
  • 
Other Terminals - 2011SB SPLICE CAP CRIMP CONNECTOR 500/BG - 2011SB
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

2011SB SPLICE CAP CRIMP CONNECTOR 500/BG

Product code: 
IDE2011SB
Mfr Number: 
2011SB
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
 BG

Min: 1 BG , Multiple  1 BG
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
2011SB SPLICE CAP CRIMP CONNECTOR 500/BG
Copper Splice Cap Crimp Connectors 14-4 AWG (500/BG)

Designed for making fast, permanent, pressure-type connections. Solid copper sleeves require less crimping pressure and resists corrosion in harsh 486S Listed and CSA C22.2 #188 Certified: comply with Federal Specification W-S-61D


Technical Specifications



Technical Specifications

Other Terminals
Mfrcode BUCHANAN
Catalog Number 2011SB
MFR UNSPSC 39121409
MFR FULLNAME IDEAL BUCHANAN PRODUCTS
PRODUCT NAME CRIMP CONNECTOR
PKG WEIGHT 22.5
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 5000
 
PKG UOM EA
Material TIN PLATED STEEL
APPROVAL UL 486C, CSA 22.2
STANDARD PACKAGE 5000 PER BAG
VOLTAGE RATING 600 V
Wire Size 14 TO 4 AWG
Wire Type COPPER
Minimum Wire Combination Size (2) #10
Maximum Wire Combination Size (2) #6