2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Other Terminals
  6. 2007B
  • 
Other Terminals - 2007B SPLICE CAP INSULATOR 1000/BG - 2007B
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

2007B SPLICE CAP INSULATOR 1000/BG

Product code: 
IDE2007B
Mfr Number: 
2007B
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
 BG

Min: 1 BG , Multiple  1 BG
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
2007B SPLICE CAP INSULATOR 1000/BG
Buchanan, Splice Cap Insulator, Insulator, Voltage Rating: 600 V Max, Material: Nylon, Operating Temperature: 105 DEG C, Finish: Zinc-Plated Or Copper Sleeves

Convenient, safe and fast installationSnap-on nylon construction Rated at 105°C (221°F) - 600V (1,000 maximum in fixtures and signs)


Technical Specifications



Technical Specifications

Other Terminals
Catalog Number 2007B
Mfrcode BUCHANAN
MFR UNSPSC 39121721
MFR FULLNAME IDEAL BUCHANAN PRODUCTS
PRODUCT NAME SPLICE CAP INSULATOR
PKG WEIGHT 3.3
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 10000
PKG UOM EA
Material NYLON
APPROVAL UL, CSA
STANDARD PACKAGE 1000 PER BAG
VOLTAGE RATING 600 V, 1000 V (FIXTURE/SIGN)
USED ON 2006S, 2008S WIRE CONNECTOR
Temperature Rating 221 DEG F