2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Other Terminals
  6. 2006SB
  • 
Other Terminals - 2006SB SPLICE CAP CRIMP CONN 1000/BG - 2006SB
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

2006SB SPLICE CAP CRIMP CONN 1000/BG

Product code: 
IDE2006SB
Mfr Number: 
2006SB
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
 BG

Min: 1 BG , Multiple  1 BG
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
2006SB SPLICE CAP CRIMP CONN 1000/BG
Buchanan, Crimp Connector, Splice Cap, Conductor Range: 18 - 10 AWG, 18/2 AWG Min, 12/4 AWG Max, Finish: Zinc-Plated, Tin-Plated Steel Sleeves, Material: Copper Sleeves, Voltage Rating: 600 V

Designed for making fast, permanent, pressure-type connectionsSolid copper sleeves require less crimping pressure and resistn corrosion in harsh environmentsUL 486S Listed and CSA C22.2 #188 Certified: comply with Federal Specification W-S-61D


Technical Specifications



Technical Specifications

Other Terminals
Mfrcode BUCHANAN
Catalog Number 2006SB
MFR UNSPSC 39121409
PKG WEIGHT 2.3
MFR FULLNAME IDEAL BUCHANAN PRODUCTS
PKG WEIGHT UOM LB
PRODUCT NAME CRIMP CONNECTOR
PKG TYPE PK
PKG QTY 10000
 
PKG UOM EA
Material TIN PLATED STEEL
APPROVAL UL 486C, CSA 22.2
STANDARD PACKAGE 1000 PER BAG
VOLTAGE RATING 600 V
Wire Size 18 TO 10 AWG
Wire Type COPPER
Minimum Wire Combination Size (2) #18
Maximum Wire Combination Size (4) #12