2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. 10001448
  • 
Product videos
Product images
QP18F25X03D 18-22 FEMALE DISC 250X03
 Previous
 Next
Disconnect Terminals - QP18F25X03D 18-22 FEMALE DISC 250X03 - 10001448
BURNDYlogo
BURNDY

QP18F25X03D 18-22 FEMALE DISC 250X03

Product code: 
BURQP18F25X03D
Mfr Number: 
10001448
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
QP18F25X03D 18-22 FEMALE DISC 250X03
Brass Female Quick Disconnect, 18-22 AWG, Vinyl Insulated, Tin Plated,


Technical Specifications



Technical Specifications

Disconnect Terminals
Type QP-F
Material Brass
Application For quickly connecting or disconnecting a terminal
VOLTAGE RATING 600 V
Wire Size 22 - 18 AWG
Finish Tin Plated
 
BRAND NAME BURNDY
Special Features Features: Butted Seam
SUB BRAND FINGRIP
Connection Female
Standard UL Listed
INSULATION Vinyl Insulated