2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. DPF18-250FIMB-K
  • 
Disconnect Terminals - DPF18-250FIMB-K MALE DISCONNECT PREMIUM - DPF18-250FIMB-K
PANDUITlogo
PANDUIT

DPF18-250FIMB-K MALE DISCONNECT PREMIUM

Product code: 
PDTDPF18250FIMBK
Mfr Number: 
DPF18-250FIMB-K
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
Min: 1000 EA , Multiple  1000 EA
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
DPF18-250FIMB-K MALE DISCONNECT PREMIUM
The vibration resistant male disconnect is made of brass and is nickel-plated. It is fully insulated in red premium nylon oversized housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.92" (23.4 mm) long and 0.46" (11.7 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in reels of 1000.


Technical Specifications



Technical Specifications

Disconnect Terminals
Mfrcode PAND
Catalog Number DPF18-250FIMB-K
MFR UNSPSC 39121447
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME FULLY INSULATED BUTTED MALE DISCONNECT
PKG WEIGHT 5.4
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 1000
PKG UOM EA
Type MALE DISCONNECT
ADDITIONAL INFORMATION TAB SIZE 0.032 INCH X 0.25 INCH 0.92 INCH LENGTH INSULATION GRIP
APPROVAL UL
Conductor Size 22 TO 18 AWG
COLOR RED
INSULATION MATERIAL NYLON