2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. DPF18-250FIMB-D
  • 
Disconnect Terminals - DPF18-250FIMB-D MALE DISCONNECT PREMIUM - DPF18-250FIMB-D
PANDUITlogo
PANDUIT

DPF18-250FIMB-D MALE DISCONNECT PREMIUM

Product code: 
PDTDPF18250FIMBD
Mfr Number: 
DPF18-250FIMB-D
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
Min: 500 EA , Multiple  500 EA
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
DPF18-250FIMB-D MALE DISCONNECT PREMIUM
The vibration resistant DiscoGrip™ male disconnect is made of brass and is nickel-plated. It is fully insulated in red premium nylon oversized housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.92" (23.4 mm) long and 0.46" (11.7 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 500.


Technical Specifications



Technical Specifications

Disconnect Terminals
Mfrcode PAND
Catalog Number DPF18-250FIMB-D
PRODUCT NAME FULLY INSULATED BUTTED MALE DISCONNECT
MFR UNSPSC 39121447
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT 1.4
PKG WEIGHT UOM LB
PKG TYPE CT
PKG QTY 3000
PKG UOM EA
 
Type FUNNEL ENTRY
ADDITIONAL INFORMATION DIMENSION 0.92 INCH LENGTH X 0.46 INCH WIDTH WITH INSULATION GRIP
APPROVAL UL
STANDARD PACKAGE 500
COLOR RED
INSULATION TYPE NYLON FULLY INSULATED
Temperature Rating 105 DEG C
Tab Size 0.25 INCH X 0.032 INCH
Minimum Conductor Size 22 AWG
MAXIMUM CONDUCTOR SIZE 18 AWG