Min: 500 EA , Multiple 500 EA
Disconnect Terminals | |
| Catalog Number | DPF14-250FIMB-D |
|---|---|
| Mfrcode | PAND |
| MFR UNSPSC | 39121447 |
| PRODUCT NAME | FULLY INSULATED BUTTED MALE DISCONNECT |
| PKG WEIGHT UOM | LB |
| PKG WEIGHT | 1.5 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PKG TYPE | CT |
| PKG QTY | 3000 |
| PKG UOM | EA |
| Type | FUNNEL ENTRY |
|---|---|
| ADDITIONAL INFORMATION | DIMENSION 0.92 INCH LENGTH X 0.46 INCH WIDTH WITH INSULATION GRIP |
| APPROVAL | UL |
| STANDARD PACKAGE | 500 |
| COLOR | BLUE |
| INSULATION TYPE | NYLON FULLY INSULATED |
| Temperature Rating | 105 DEG C |
| Tab Size | 0.25 INCH X 0.032 INCH |
| Minimum Conductor Size | 16 AWG |
| MAXIMUM CONDUCTOR SIZE | 14 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.