2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. DPF14-250FIM-M
  • 
Disconnect Terminals - DPF14-250FIM-M MALE DISCONNECT PREMIUM N - DPF14-250FIM-M
PANDUITlogo
PANDUIT

DPF14-250FIM-M MALE DISCONNECT PREMIUM N

Product code: 
PDTDPF14250FIMM
Mfr Number: 
DPF14-250FIM-M
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
Min: 1000 EA , Multiple  1000 EA
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
DPF14-250FIM-M MALE DISCONNECT PREMIUM N
The vibration resistant DiscoGrip™ male disconnect is made of brass and is nickel-plated. It is fully insulated in blue premium nylon housing. It has a tab size of 0.25 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.9" (22.9 mm) long and 0.41" (10.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.


Technical Specifications



Technical Specifications

Disconnect Terminals
Catalog Number DPF14-250FIM-M
MFR UNSPSC 39121447
Mfrcode PAND
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT 2.5
PRODUCT NAME FULLY INSULATED MALE DISCONNECT
PKG TYPE CT
PKG WEIGHT UOM LB
PKG QTY 6000
PKG UOM EA
 
Type FUNNEL ENTRY
ADDITIONAL INFORMATION DIMENSION 0.9 INCH LENGTH X 0.41 INCH WIDTH WITH INSULATION GRIP
APPROVAL UL
STANDARD PACKAGE 1000
COLOR BLUE
INSULATION TYPE NYLON FULLY INSULATED
Temperature Rating 105 DEG C
Tab Size 0.25 INCH X 0.032 INCH
Minimum Conductor Size 16 AWG
MAXIMUM CONDUCTOR SIZE 14 AWG