2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. DNF14-110-M
  • 
Disconnect Terminals - DNF14-110-M FEMALE DISCONNECT NYLON BARR - DNF14-110-M
PANDUITlogo
PANDUIT

DNF14-110-M FEMALE DISCONNECT NYLON BARR

Product code: 
PDTDNF14110M
Mfr Number: 
DNF14-110-M
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
Min: 1000 EA , Multiple  1000 EA
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
DNF14-110-M FEMALE DISCONNECT NYLON BARR
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.110 x 0.032" (2.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.75" (19.1 mm) long and 0.15" (3.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in boxes of 1000.


Technical Specifications



Technical Specifications

Disconnect Terminals
Mfrcode PAND
Catalog Number DNF14-110-M
Mfr UNSPSC 39121447
Product Name BARREL INSULATED FEMALE DISCONNECT
Mfr Fullname PANDUIT CORPORATION
Pkg Weight 2
Pkg Weight UOM LB
Pkg Type CT
Pkg Qty 6000
 
Pkg UOM EA
Type FUNNEL ENTRY
Additional Information DIMENSION 0.75 INCH LENGTH X 0.15 INCH WIDTH MATERIAL ELECTRO TIN PLATED BRASS WITH INSULATION GRIP SLEEVE
Standard Package 1000
Color BLUE
Insulation Type NYLON INSULATED
Tab Size 0.11 INCH X 0.032 INCH
Minimum Conductor Size 16 AWG
Maximum Conductor Size 14 AWG