2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. D18-250-M
  • 
Disconnect Terminals - D18-250-M DISCONNECT FEMALE - D18-250-M
PANDUITlogo
PANDUIT

D18-250-M DISCONNECT FEMALE

Product code: 
PDTD18250M
Mfr Number: 
D18-250-M
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
Min: 1000 EA , Multiple  1000 EA
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
D18-250-M DISCONNECT FEMALE


Technical Specifications



Technical Specifications

Disconnect Terminals
Mfrcode PAND
Catalog Number D18-250-M
Mfr UNSPSC 39121447
Mfr Fullname PANDUIT CORPORATION
Product Name NON-INSULATED FEMALE DISCONNECT
Pkg Weight 2.1
Pkg Weight UOM LB
Pkg Type CT
Pkg Qty 10000
 
Pkg UOM EA
Additional Information DIMENSION 0.66 INCH LENGTH X 0.3 INCH WIDTH SLEEVED BARREL MATERIAL ELECTRO TIN PLATED BRASS
Approval UL, CSA
Standard Package 1000
Insulation Type NON INSULATED
Tab Size 0.25 INCH X 0.032 INCH
Minimum Conductor Size 22 AWG
Maximum Conductor Size 18 AWG