2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. D18-250-C
  • 
Disconnect Terminals - D18-250-C DISCONNECT FEMALE - D18-250-C
PANDUITlogo
PANDUIT

D18-250-C DISCONNECT FEMALE

Product code: 
PDTD18250C
Mfr Number: 
D18-250-C
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
Min: 100 EA , Multiple  100 EA
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
D18-250-C DISCONNECT FEMALE


Technical Specifications



Technical Specifications

Disconnect Terminals
Mfrcode PAND
Catalog Number D18-250-C
MFR UNSPSC 39121447
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME NON-INSULATED FEMALE DISCONNECT
PKG WEIGHT .26
PKG WEIGHT UOM LB
PKG TYPE CT
PKG QTY 500
 
PKG UOM EA
ADDITIONAL INFORMATION DIMENSION 0.66 INCH LENGTH X 0.3 INCH WIDTH SLEEVED BARREL MATERIAL ELECTRO TIN PLATED BRASS
APPROVAL UL, CSA
STANDARD PACKAGE 100
INSULATION TYPE NON INSULATED
Tab Size 0.25 INCH X 0.032 INCH
Minimum Conductor Size 22 AWG
MAXIMUM CONDUCTOR SIZE 18 AWG