2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. D18-188-C
  • 
Disconnect Terminals - D18-188-C DISCONNECT FEMALE - D18-188-C
PANDUITlogo
PANDUIT

D18-188-C DISCONNECT FEMALE

Product code: 
PDTD18188C
Mfr Number: 
D18-188-C
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
Min: 100 EA , Multiple  100 EA
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
D18-188-C DISCONNECT FEMALE


Technical Specifications



Technical Specifications

Disconnect Terminals
Mfrcode PAND
Catalog Number D18-188-C
Mfr UNSPSC 39121447
Mfr Fullname PANDUIT CORPORATION
Product Name NON-INSULATED FEMALE DISCONNECT
Pkg Weight .22
Pkg Weight UOM LB
Pkg Type CT
Pkg Qty 500
 
Pkg UOM EA
Additional Information DIMENSION 0.58 INCH LENGTH X 0.23 INCH WIDTH SLEEVED BARREL MATERIAL ELECTRO TIN PLATED BRASS
Approval UL, CSA
Standard Package 100
Insulation Type NON INSULATED
Tab Size 0.187 INCH X 0.02 INCH
Minimum Conductor Size 22 AWG
Maximum Conductor Size 18 AWG