2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. D14-188-M
  • 
Disconnect Terminals - D14-188-M DISCONNECT FEMALE - D14-188-M
PANDUITlogo
PANDUIT

D14-188-M DISCONNECT FEMALE

Product code: 
PDTD14188M
Mfr Number: 
D14-188-M
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
Min: 1000 EA , Multiple  1000 EA
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
D14-188-M DISCONNECT FEMALE


Technical Specifications



Technical Specifications

Disconnect Terminals
Mfrcode PAND
Catalog Number D14-188-M
MFR UNSPSC 39121447
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME NON-INSULATED FEMALE DISCONNECT
PKG WEIGHT 1.9
PKG WEIGHT UOM LB
PKG TYPE CT
PKG UOM EA
 
PKG QTY 10000
ADDITIONAL INFORMATION DIMENSION 0.58 INCH LENGTH X 0.23 INCH WIDTH SLEEVED BARREL MATERIAL ELECTRO TIN PLATED BRASS
APPROVAL UL, CSA
STANDARD PACKAGE 1000
INSULATION TYPE NON INSULATED
Tab Size 0.187 INCH X 0.02 INCH
Minimum Conductor Size 16 AWG
MAXIMUM CONDUCTOR SIZE 14 AWG