2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. D14-187-M
  • 
Disconnect Terminals - D14-187-M FEM DISC  N/I  16-14AWG  1 - D14-187-M
PANDUITlogo
PANDUIT

D14-187-M FEM DISC N/I 16-14AWG 1

Product code: 
PDTD14187M
Mfr Number: 
D14-187-M
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
Min: 1000 EA , Multiple  1000 EA
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
D14-187-M FEM DISC N/I 16-14AWG 1


Technical Specifications



Technical Specifications

Disconnect Terminals
Mfrcode PAND
Catalog Number D14-187-M
Mfr UNSPSC 39121447
Mfr Fullname PANDUIT CORPORATION
Product Name NON-INSULATED FEMALE DISCONNECT
Pkg Weight 2.4
Pkg Weight UOM LB
Pkg Type CT
Pkg Qty 10000
 
Pkg UOM EA
Additional Information DIMENSION 0.58 INCH LENGTH X 0.23 INCH WIDTH SLEEVED BARREL MATERIAL ELECTRO TIN PLATED BRASS
Approval UL, CSA
Standard Package 1000
Insulation Type NON INSULATED
Tab Size 0.187 INCH X 0.032 INCH
Minimum Conductor Size 16 AWG
Maximum Conductor Size 14 AWG