Min: 500 EA , Multiple 500 EA
Disconnect Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | D10-250M-D |
| MFR UNSPSC | 39121447 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | NON-INSULATED MALE DISCONNECT |
| PKG WEIGHT | 1.4 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 5000 |
| PKG UOM | EA |
|---|---|
| ADDITIONAL INFORMATION | DIMENSION 0.72 INCH LENGTH BUTTED SEAM BARREL |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 500 |
| INSULATION TYPE | NON INSULATED |
| Temperature Rating | 150 DEG C |
| Tab Size | 0.25 INCH X 0.032 INCH |
| Minimum Conductor Size | 12 AWG |
| MAXIMUM CONDUCTOR SIZE | 10 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.