2. Connectors, Crimps & Terminals
  3. Connectors
  4. Twist-On Or Push-In Wire Connectors
  5. BTC500-14
  • 
Twist-On Or Push-In Wire Connectors - BTC500-14 B-TAP INSPRCTAPCONN RUN - BTC500-14
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

BTC500-14 B-TAP INSPRCTAPCONN RUN

Product code: 
IDEBTC50014
Mfr Number: 
BTC500-14
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
BTC500-14 B-TAP INSPRCTAPCONN RUN
Buchanan, Tap Connector, B-TAP, Insulation-Piercing, Conductor Size: 500 MCM - 4/0 AWG Main, 350 MCM - 1/0 AWG Tap, Tap Size: 10-14 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.700 IN, Depth: 2.500 IN, Torque: 2.200 IN-LB, Number Of Bolts: 1

Safe, dependable and easy. The Buchanan B-TAP Insulation Piercing Connector offers a breakaway torque nut that guarantees a perfect connection every time, no more guesswork. It simply snaps off when UL torque requirements are met. The grease-filled rubber end caps provide superior water and corrosion resistance, while the insulationpiercing design eliminates downtime and power interruptions. That translates into a 60% installed cost savings compared to split bolts. Installation is easy; all you need is a standard socket or wrench. B-TAP Connectors can be safely installed on energized systems, eliminating power interruptions and downtime.


Technical Specifications



Technical Specifications

Twist-On Or Push-In Wire Connectors
Mfrcode BUCHANAN
Catalog Number BTC500-14
MFR UNSPSC 39121409
MFR FULLNAME IDEAL BUCHANAN PRODUCTS
PRODUCT NAME TAP CONNECTOR
PKG WEIGHT .46
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 8
 
PKG UOM EA
ADDITIONAL INFORMATION DIMENSION 3.7 INCH X 2.5 INCH X 2.2 INCH SOCKET SIZE 1/2 INCH TORQUE RATING 80 INCH-LB NUMBER OF BOLT 1
APPROVAL UL, CSA
VOLTAGE RATING 600 V
Wire Size 3/0 AWG TO 750 KCMIL (RUN), 14 TO 10 AWG SOLID/STRANDED (COPPER, TAP), 12 TO 10 AWG STRANDED (ALUMINUM, TAP)
CONNECTION TYPE RUN, TAP
Temperature Rating 194 DEG F
Wire Type COPPER/ALUMINUM