Min: 1 BX , Multiple 1 BX
Twist-On Or Push-In Wire Connectors | |
| Catalog Number | BGR-1 |
|---|---|
| Mfrcode | BUCHANAN |
| MFR UNSPSC | 39121409 |
| MFR FULLNAME | IDEAL BUCHANAN PRODUCTS |
| PKG WEIGHT | .01 |
| PRODUCT NAME | WIRE CONNECTOR |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 500 |
| PKG UOM | EA |
| Type | FIN |
| ADDITIONAL INFORMATION | APPLICATION GROUNDING AND BONDING |
| APPROVAL | UL 486-C, CSA 22.2, CE |
|---|---|
| STANDARD PACKAGE | 50 PER BOX |
| Wire Size | 14 TO 10 AWG |
| COLOR | GREEN |
| Temperature Rating | 221 DEG F |
| Wire Type | COPPER |
| Min Wire Combination Size | (2) #14 |
| Max Wire Combination Size | (5) #12 |
| Shell Material | THERMOPLASTIC |
| Spring Type | LIVE ACTION, SQUARE WIRE |
| Minimum Wire Combination Size | (2) #14 |
| Maximum Wire Combination Size | (5) #12 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.