2. Connectors, Crimps & Terminals
  3. Connectors
  4. Twist-On Or Push-In Wire Connectors
  5. B2-B
  • 
Twist-On Or Push-In Wire Connectors - B2-B B-CAP WIRE CONNRED 500/BG - B2-B
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

B2-B B-CAP WIRE CONNRED 500/BG

Product code: 
IDEB2B
Mfr Number: 
B2-B
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
 BG

Min: 1 BG , Multiple  1 BG
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
B2-B B-CAP WIRE CONNRED 500/BG
Buchanan, Wire Connector, B-CAP, Conductor Range: 22 - 8 AWG, 2/18 AWG Min, 5/12 AWG Max, Number Of Conductors: 2 to 6, Material: Flame-retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: B2

The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when youre retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).


Technical Specifications



Technical Specifications

Twist-On Or Push-In Wire Connectors
MFR UNSPSC 39121409
Catalog Number B2-B
Mfrcode BUCHANAN
MFR FULLNAME IDEAL BUCHANAN PRODUCTS
PRODUCT NAME WIRE CONNECTOR
PKG WEIGHT 62
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 5000
PKG UOM EA
Type FIN
ADDITIONAL INFORMATION FEATURES FLAME-RETARDANT SHELL, EASILY REMOVABLE
APPROVAL UL 486-C, CSA 22.2, CE
 
STANDARD PACKAGE 5000 PER KEG
VOLTAGE RATING 600 V
Wire Size 22 TO 8 AWG
COLOR RED
Temperature Rating 221 DEG F
Wire Type COPPER
Min Wire Combination Size (2) #18
Max Wire Combination Size (5) #12
Shell Material THERMOPLASTIC
Spring Type LIVE ACTION, SQUARE WIRE
Minimum Wire Combination Size (2) #18
Maximum Wire Combination Size (5) #12