Min: 1 BR , Multiple 1 BR
Twist-On Or Push-In Wire Connectors | |
| Mfrcode | IDI |
|---|---|
| MFR UNSPSC | 39121409 |
| Catalog Number | 30-841 |
| MFR FULLNAME | IDEAL |
| PRODUCT NAME | WIRE CONNECTOR |
| PKG WEIGHT | 123 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 25000 |
| PKG UOM | EA |
| Type | RIBBED CAP, SWEPT WING, HEX HEAD |
| ADDITIONAL INFORMATION | FEATURES FLAME-RETARDANT SHELL |
|---|---|
| APPROVAL | UL 486-C, CSA C22.2, CE |
| STANDARD PACKAGE | 25000 PER BARREL |
| VOLTAGE RATING | 600 V |
| Wire Size | 22 TO 8 AWG |
| COLOR | TAN |
| Temperature Rating | 221 DEG F |
| Wire Type | COPPER |
| Spring Type | LIVE ACTION, SQUARE WIRE |
| Minimum Wire Combination Size | (3) #22 |
| Maximum Wire Combination Size | (3) #10 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.