2. Connectors, Crimps & Terminals
  3. Connectors
  4. Twist-On Or Push-In Wire Connectors
  5. 30-673
  • 
Twist-On Or Push-In Wire Connectors - 30-673 WIRE-NUT WIRE CONN 10000/KE - 30-673
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

30-673 WIRE-NUT WIRE CONN 10000/KE

Product code: 
IDE30673
Mfr Number: 
30-673
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
Min: 1  , Multiple  1 
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
30-673 WIRE-NUT WIRE CONN 10000/KE
Wire-Nut Wire Connectors Model 73B (10K/KG)

With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is comfortable to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.


Technical Specifications



Technical Specifications

Twist-On Or Push-In Wire Connectors
Mfrcode IDI
Catalog Number 30-673
PRODUCT NAME WIRE CONNECTOR
MFR UNSPSC 39121409
MFR FULLNAME IDEAL
PKG WEIGHT 26
PKG WEIGHT UOM LB
PKG TYPE PK
PKG UOM EA
PKG QTY 10000
ADDITIONAL INFORMATION FEATURES FLAME-RETARDANT SHELL, REUSABLE
 
APPROVAL UL 486-C, CSA C22.2, CE
STANDARD PACKAGE 10000 PER KEG
VOLTAGE RATING 600 V
Wire Size 22 TO 14 AWG
COLOR ORANGE
Temperature Rating 221 DEG F
Wire Type COPPER
Spring Type FIXED, SQUARE WIRE
Minimum Wire Combination Size (1) #18, (1) #20
Maximum Wire Combination Size (2) #14